Urrea Pistol Grip Air Drill, Standard Keyed, 1/2" Chuck, 500 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Urrea Heavy Duty Pistol Grip Drill UP785H, 1/2" Drive, 500 RPM
Oil-free mechanism. Includes chuck key.
Oil-free mechanism. Includes chuck key.
PRICE
$239.95
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Weight | 4 lbs |
| Min Hose Size | 3/8 in |
| Chuck Size | 1/2 in |
Product Details
| Horsepower | 0.5 HP |
| Chuck Type | Standard Keyed |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 4 SCFM |
| Side Grip Handle | No |
| Style | Pistol |
| Reversible | No |
| Manufacturers Part Number | UP785H |
| Duty | Heavy |
| PSI | 90 psi |
| Throttle | Trigger |
| Free Speed | 500 rpm |
| Exhaust | Handle |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |