Features:
- Steel construction with powder coat finish for strength & durability
- Can be easily loaded and unloaded with a crane or overhead hoist
- Individual shelf height are adjustable
Weights & Dimensions
| Width | 51-1/4 in |
| Depth | 32 in |
| Height | 3 in |
| Weight | 95 lbs |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | Roll Out Shelf |
| Shelf Type | Roll Out |
| Shelf Capacity | 1500 lbs |
| Color | Blue |
| Accessory Type | Shelf |
| Style | Steel Shelf |
| Country of Origin | China |
| Material | Steel |
| Manufacturers Part Number | VRSOR-SLF |
| Brand | Vestil |
Warranty
| Warranty | 90 |