Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3794052

MPN #: 21830TT5

New Age Industrial Heavy Duty Shelving Unit, 2 Slatted T-Bar Shelves, 30"W x 18"D x 54-1/4"H

Product Description
The New Age Industrial Model #21830TT5 2-Tier Heavy Duty Series Aluminum Adjustable Shelving Unit with Slatted T-Bar Shelves is the ultimate solution for adaptable and enduring storage!

This complete shelving kit provides a robust and sanitary storage solution for a wide range of environments, offering ample vertical storage space. Crafted from high-quality aluminum, this shelving unit is not only incredibly strong, boasting an impressive weight capacity of 1500 lbs per shelf, but also inherently resistant to rust and corrosion, ensuring years of reliable service in even the most demanding conditions.

The adjustable shelf design allows you to easily customize the spacing between tiers to accommodate items of varying heights, maximizing your storage efficiency. Invest in a shelving solution that combines strength, durability, and adaptability for your long-term storage needs.

Features:
  • Complete 2-Tier Aluminum Adjustable Shelving Unit Kit: Everything you need for immediate assembly and use
  • Ideal Dimensions (30"L x 54.25"H x 18"W): A versatile size suitable for various spaces and storage needs
  • Weight Capacity: 1500 lbs Per Shelf; 3000 lbs Total; 1500 lbs in Compression Per Post
  • Number of Shelves: 2
  • Type of Shelves: Heavy Duty Slatted T-Bar
  • Shelf Posts: Marked in 2" Increments, but shelves can be placed at any height
  • Infinitely Adjustable: Shelf placement can be changed any time as often as needed
  • Heavy-Duty Slatted T-Bar Shelves: Engineered for exceptional strength and support, holding up to 1500 lbs per shelf
  • Durable Aluminum Construction: Lightweight yet incredibly strong and built to last
  • Adjustable Shelf Height: Customize the spacing between shelves to perfectly fit your storage requirements
  • Quick Assembly: Shelves easily attach to shelving posts using the included allen wrench. No other tools required
  • Knocked-Down Design: Ships Knocked Down for Freight Savings
  • Lifetime Guarantee: Against Material Defects and Workmanship
  • Lifetime Guarantee: Against Rust and Corrosion
Ready to optimize your storage space with a durable and adaptable solution? Order your New Age Industrial Model #21830TT5 2-Tier Heavy Duty Series T-Bar Aluminum Adjustable Shelving Kit today!

PRICE
$585.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18 in
Height54-1/4 in
Weight24.8 lbs

Product Details

Assembly RequiredYes
Type2 Shelf T-Bar
Shelf Capacity1500 lbs
StyleHeavy Duty Adjustable Shelving Unit
Number of Shelves2
MaterialAluminum
Manufacturers Part Number21830TT5
BrandNew Age Industrial

Warranty

WarrantyLifetime Guarantee

Compliance & Certifications

NSF CertifiedNo