Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3794087

MPN #: 53317

New Age Industrial Heavy Duty Shelving Unit, 4 Solid Shelves, 42"W x 16"D x 60-1/8"H

Product Description
The New Age Industrial 53317 4-Tier Mobile Heavy Duty Aluminum To-Go Shelving Unit is the ultimate solution for flexible, high-capacity, and efficient order fulfilment! Designed as an extra-wide Mobile Order Pick-Up Station, this unit centralizes carryout, curbside, and third-party delivery orders while allowing you to reposition your staging hub wherever it is needed most. By creating an organized, 42-inch wide mobile center, you can eliminate bottlenecks and adapt to fluctuating order volumes in real-time.

Crafted from high-quality aluminum, this station is incredibly strong yet lightweight and built to endure the fast-paced demands of high-volume food service. It is inherently resistant to rust and corrosion, making it a long-term, sanitary investment. The innovative design features an open front with the two front posts eliminated, providing staff and delivery drivers with unparalleled access and maximum visibility for rapid order retrieval. With smooth-rolling swivel casters and fully welded solid shelves, this unit is as easy to move as it is to sanitize.

Features:
  • Complete 4-Tier Mobile Order Pick-Up Station: A specialized, high-capacity mobile kit designed to maximize to-go, carryout, and third-party delivery efficiency
  • Overall Product Dimensions (16"L x 60.125"H x 42"W): An extra-wide staging area that provides ample room for multiple large orders while maintaining a slim, space-saving depth
  • Superior Mobility: Equipped with four durable 2" x 1.375" plate-type swivel casters with brakes for effortless repositioning and secure stationary placement
  • Unobstructed Access & Visibility: Innovative cantilever-style design eliminates front posts, allowing for rapid loading and retrieval of large family-style bags or catering boxes
  • Weight Capacity: 100 lbs Per Shelf; 400 lbs total unit capacity
  • Number of Shelves: 4
  • Type of Shelves: Solid Aluminum Shelves with fully welded and sealed seams for a smooth, non-porous surface that meets high hygiene standards
  • Infinitely Adjustable Height: Customize shelf spacing to accommodate everything from small coffee carriers to stacked multi-item delivery bags
  • Durable Aluminum Construction: Crafted from high-strength aluminum that is guaranteed to never rust or corrode, even in demanding environments
  • Quick Assembly: Shelves easily attach to the rear posts using the included Allen wrench; no other tools are required
  • 5-Year Guarantee: Against Material Defects and Workmanship
  • Lifetime Guarantee: Against rust and corrosion
Invest in a shelving solution that combines professional organization, hygiene, and total mobility for your to-go service. Ready to elevate your high-volume delivery operations with a durable and flexible mobile order hub? Order your New Age Industrial 53317 4-Tier Mobile To-Go Shelving Unit today!

PRICE
$1,439.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth42 in
Height60-1/8 in
Weight40.3 lbs

Product Details

Assembly RequiredYes
Type4 Shelf Solid
Shelf Capacity100 lbs
StyleSolid Adjustable Shelving Unit
Number of Shelves4
MaterialAluminum
Manufacturers Part Number53317
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo