x

Take 15% off your entire order!

Offer applied at checkout

Lund 08036Y Heavy-Duty Small 32" Yellow Steel Job Site Box

Lund 08036Y Heavy-Duty Small 32" Yellow Steel Job Site Box

Item #: WBB629732

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $397.95

Save $19.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Heavy-Duty Small 32" Job Site Box, Steel, Yellow

The TST3219YW is a small heavy duty steel job site box. Made of 16 gauge steel with a self enclosed hinge systems. Features recessed padlock inlets and fold down, recessed side handles. 32" wide overall. Yellow finish.

  • WIDTH INCHES 32
  • DEPTH INCHES 19
  • HEIGHT INCHES 17-1/2
  • COLOR FINISH Yellow
  • BRAND Lund
  • CASTER SIZE INCHES --
  • CONSTRUCTION Steel
  • DESCRIPTION Job Site Box
  • MANUFACTURERS PART NUMBER 08036Y
  • STYLE Stationary
  • TYPE Job Site Box
  • WEIGHT LBS 50
  • DEPTH RANGE " 19 to 19-7/8
  • WIDTH RANGE " 29 to 33-15/16
  • HEIGHT RANGE " 10 to 17-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lund 08036Y Heavy-Duty Small 32" Yellow Steel Job Site Box

Lund 08036Y Heavy-Duty Small 32" Yellow Steel Job Site Box

Item #: WBB629732

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant