x

Take 15% off your entire order!

Offer applied at checkout

+

Stanley Bostitch® Heavy-Duty Staples, 180 Sheet Capacity, 100 Per Strip, 1000/Box

Stanley Bostitch® Heavy-Duty Staples, 180 Sheet Capacity, 100 Per Strip, 1000/Box

Item #: WBB844221

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $60.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $4.92

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $22.50

    Free Shipping

Price: $6.40

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley Bostitch® Heavy-Duty Staples, 180 Sheet Capacity, 100 Per Strip, 1000/Box

Staple is designed for use with the Bostitch Auto 180 Extra Heavy-Duty Stapler. Made from premium quality steel with extra high carbon content. Chisel point tips provide maximum penetration power. Each staple fastens 2 to 180 sheets. 100 staples per strip.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • MACHINE COMPATIBILITY Stanley-Bostitch Auto 180 Extra Heavy-Duty Stapler
  • PACKAGE QUANTITY 1000 Staples/Box
  • DESCRIPTION Heavy-Duty Staple
  • COLOR FINISH Silver
  • MANUFACTURERS PART NUMBER BOSSB38HD1M
  • LEG LENGTH 15/16"
  • FOR USE WITH Bostitch Auto 180 Extra Heavy-Duty Stapler
  • SHEET CAPACITY 180
  • CONSTRUCTION Steel
  • STAPLE TYPE Heavy Duty
  • TYPE Staples
  • BRAND Stanley Bostitch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanley Bostitch® Heavy-Duty Staples, 180 Sheet Capacity, 100 Per Strip, 1000/Box

Stanley Bostitch® Heavy-Duty Staples, 180 Sheet Capacity, 100 Per Strip, 1000/Box

Item #: WBB844221

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stanley Bostitch® Heavy-Duty Staples, 180 Sheet Capacity, 100 Per Strip, 1000/Box
    Stanley Bostitch® Heavy-Duty Staples, 180 Sheet Capacity, 100 Per Strip, 1000/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant