x

Take 15% off your entire order!

Offer applied at checkout

+

PaperPro® Heavy Duty Staples, 60 Sheet Capacity, 2-1/2" Leg Length, 125 Per Strip, 3000/Box

PaperPro® Heavy Duty Staples, 60 Sheet Capacity, 2-1/2" Leg Length, 125 Per Strip, 3000/Box

Item #: WBB843985

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $60.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $4.92

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $25.95

    Free Shipping

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PaperPro® Heavy Duty Staples, 60 Sheet Capacity, 2-1/2" Leg Length, 125 Per Strip, 3000/Box

High-capacity staples are designed for use with Accentra's Staple-Gun Powered High-Capacity Stapler.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • PACKAGE QUANTITY 3000 Staples/Box
  • DESCRIPTION Heavy Duty Staple
  • COLOR FINISH Silver
  • LEG LENGTH 2-1/2"
  • MANUFACTURERS PART NUMBER ACI1962
  • CROWN WIDTH 1/2"
  • FOR USE WITH Accentra's Staple-Gun Powered High-Capacity Stapler
  • CONSTRUCTION Steel
  • SHEET CAPACITY 60
  • STAPLE TYPE Heavy Duty
  • TYPE Staples
  • BRAND PaperPro
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PaperPro® Heavy Duty Staples, 60 Sheet Capacity, 2-1/2" Leg Length, 125 Per Strip, 3000/Box

PaperPro® Heavy Duty Staples, 60 Sheet Capacity, 2-1/2" Leg Length, 125 Per Strip, 3000/Box

Item #: WBB843985

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PaperPro® Heavy Duty Staples, 60 Sheet Capacity, 2-1/2" Leg Length, 125 Per Strip, 3000/Box
    PaperPro® Heavy Duty Staples, 60 Sheet Capacity, 2-1/2" Leg Length, 125 Per Strip, 3000/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant