Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3219256

MPN #: 13048GS

New Age Industrial Heavy Duty Stationary Modular Equipment Stand, 48"W x 30"D x 24"H

Product Description
Maximize your countertop cooking efficiency with the New Age Industrial 13048GS Aluminum Modular Equipment Stand with Worktop Marine Edges and an Open Base. Specifically designed to support countertop cooking and warming equipment, this all-purpose stand offers a robust and hygienic platform for your essential appliances. Featuring a removable, heavy-duty 12-gauge aluminum worktop with a double-thick marine edge on all sides, spills are effectively contained, and your equipment remains stable and secure.

Built for lasting performance, this stationary stand boasts a fully welded, aluminum frame and top with legs sealed with plastic caps for quick stabilization. The worktop shelf height is easy to adjust as often as needed. The open base design provides convenient access for storage or cleaning underneath. NSF certified and backed by a lifetime guarantee against rust and corrosion, this equipment stand is a reliable and practical addition to any commercial kitchen, ensuring a tidy and functional workspace. Shipped knocked down for easy assembly.

Key Features/Benefits
  • Overall Dimensions: 48"W x 24"H x 30"D
  • Weight Capacity: 1000 lbs
  • Stand Type: Modular (Adjustable) Stationary Equipment Stand With Open Base
  • Worktop Type: Adjustable with Removable Aluminum Top & Marine Edge on All Sides
  • Quick Assembly: Easily attach to freestanding round, tubular legs using the included allen wrench. No other tools required
  • Easy to Adjust: Legs are clearly marked every 2 inches along their entire length, serving as a guide and allowing for easy and accurate worktop shelf height adjustments to optimize space and ergonomics
  • Ships Knocked Down for freight and space savings
  • NSF Certified
  • Five-Year Guarantee against material defects and workmanship
  • Lifetime Guarantee against rust and corrosion
Get your New Age Industrial 13048GS Modular Equipment Stand today!

PRICE
$699.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height24 in
Weight Capacity1000 lbs
Weight35 lbs
Shelf Gauge12 ga
GaugeWorktop: 12, Legs: 6 ga

Product Details

Assembly RequiredYes
TypeModular Equipment Stand
Number of Legs4
ColorSilver/Gray
Leg StyleRound Tubular Leg
Number of Shelves1
MaterialAluminum
Leg TypeAdjustable
Manufacturers Part Number13048GS
Shelf StyleSolid Aluminum
Shelf MaterialAluminum
Leg MaterialAluminum
Top MaterialAluminum
BrandNew Age Industrial

Compliance & Certifications

CertificationsNSF