Master Lock® Heavy Duty Storeroom Lever W/BumpStop, Brushed Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Master Lock Heavy Duty Storeroom Lever W/BumpStop, Brushed Chrome
Heavy Duty, Grade 2, Keyed Commercial Lever for locking, Storeroom doors. Brushed Chrome Finish. Bump Stop cylinder protects against bump attacks. Can be operated by lever inside or key in the outside lever. Clutch feature. Removable thru-bolts.
Heavy Duty, Grade 2, Keyed Commercial Lever for locking, Storeroom doors. Brushed Chrome Finish. Bump Stop cylinder protects against bump attacks. Can be operated by lever inside or key in the outside lever. Clutch feature. Removable thru-bolts.
PRICE
$134.11
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 With 2-1/2 Return in |
| Width | 3-1/4 in |
| Depth | 2-3/4 in |
| Height | 3-1/4 in |
| Weight | 4 lbs |
Product Details
| Type | Grade 2 Commercial |
| Material | Steel, Brass, Die Cast Zinc |
| Manufacturers Part Number | SLCHSR26D |
| Brand | Master Lock |