Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3234101

MPN #: 153075

Exair® Heavy Duty Threaded Line Vac Kit, Hardened Alloy, 26 CFM, 3/4" NPT

Product Description
Kits include a Heavy Duty Threaded Line Vac, mounting bracket, filter separator and pressure regulator (with coupler). EXAIR's® Heavy Duty Threaded Line Vac is our most powerful conveyor. It attaches easily to plumbing pipe couplers to convert them into a powerful conveying system to move more material over longer distances. A hardened alloy construction resists wear from abrasive scrap, trim and other bulk materials.

Applications:
  • Hopper loading
  • Fiber tensioning
  • Material conveying
  • Waste/trim removal
  • Chip removal
  • Part transfer
  • Filling operations
Advantages:
  • Highest throughput capability
  • Compact
  • Quiet
  • No moving parts
  • Attaches to ordinary pipe and fittings
Line Vac Standards and Certifications:
  • EXAIR® Line Vacs comply with OSHA's Safety Requirements, the EU General Product Safety Directive (2001/95/EC) and meet the noise limitation requirements of the EU Machinery Directive (2006/42/EC). All sound level measurements are taken at 3 feet away
  • EXAIR® supports Section 1502 of the Dodd-Frank Wall Street Reform and Consumer Protection Act and we are committed to compliance with the conflict minerals rule in order to curb the illicit trade of tin, tantalum, tungsten and gold in the DRC region. EXAIR® is using the CMRT 3.02 template to document our supply chain and commitment to conflict free products


PRICE
$975.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Throat Diameter1/2 in
Hose Inside Diameter3/4 in

Product Details

Male/Female ThreadFemale
CFM26 CFM
MaterialHardened Alloy
Manufacturers Part Number153075
PSI80 psi
@ PSIG80 psig
BrandExair

Compliance & Certifications

CertificationsCE, OSHA