x

Take 15% off your entire order!

Offer applied at checkout

Stanley Bostitch® Heavy Duty Three-Hole Punch, 160 Sheet Capacity, Black

Stanley Bostitch® Heavy Duty Three-Hole Punch, 160 Sheet Capacity, Black

Item #: WBB843880

(1)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$273.09 up to 32% OFF

Price: $195.95

Save $9.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $195.95 ea.
  • Buy 3+ $184.76 ea.

Quantity

Customers Also Viewed

ERB™ 19116 Vented 4-Point Suspension Bump Cap, Blue

ERB™ 19116 Vented 4-Point Suspension Bump Cap, Blue

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 87-473 Adjustable Wrench, 12" Long

Stanley 87-473 Adjustable Wrench, 12" Long

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley Bostitch® Heavy Duty Three-Hole Punch, 160 Sheet Capacity, Black

Extremely thick or high volume punching projects call for our Antimicrobial Xtreme Duty Adjustable Hole Punch. Its precision ground hollow steel punch heads deliver clean punching of up to an amazing 160 sheets of 20 lb paper. The innovative high leverage design reduces the effort required making for easy punching of your thickest documents, catalogs or magazines.

For added versatility, the adjustable punch head design allows for an easy conversion between standard 2 and 3-hole punch configurations. You can easily accommodate various sized documents with a simple adjustment of the adjustable paper guide. The high quality antimicrobial protected all metal construction ensures a lifetime of precision performance and durability. The easy clean chip tray keeps your work area clean and the rubber base pads keep the punch in place during use while protecting delicate desktop surfaces. When not in use, simply lock the handle down with the handle lock and store out of sight in a desk drawer.


This product arrives to most customers in 2-3 business days.

  • NUMBER OF HOLES PUNCHED 3
  • CONSTRUCTION Steel
  • BRAND Bostitch
  • HEIGHT INCHES 6
  • COLOR FINISH Black
  • DESCRIPTION Heavy Duty 3-Hole Punch
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BOS03200
  • STYLE Manual Hole Punch
  • SHEET CAPACITY 160
  • PUNCH SIZE 9/32"
  • DEPTH INCHES 15
  • WIDTH INCHES 13-3/4
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 05, 2015

    Stanley Bostich Punch
    Your review:
    Had looked all over our town and ask many stores to include Staples, Office Depot, and others and everyone told me they did not make a punch for my Choir Song books to install in a nice looking three hole binder. I found this on line and ordered it and have punched over 100 song books at this time.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanley Bostitch® Heavy Duty Three-Hole Punch, 160 Sheet Capacity, Black

Stanley Bostitch® Heavy Duty Three-Hole Punch, 160 Sheet Capacity, Black

Item #: WBB843880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant