Global Industrial
Model # :WB732322
Global Industrial Heavy Duty Trash Bags, 12-16 Gal, 0.69 Mil, Clear, 250 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
✓ Excellent resistance to puncture and tears
✓ Star-sealed bottom distributes weight evenly and creates a seal up to 8x stronger
✓ Easily retrievable from a distinctive clam-shell box
Global Industrial Medium-Duty Clear Trash Bags hold light to medium trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low Density Polyethylene (LLDPE) resins, the bag's 0.69 Mil thickness offers an excellent balance of stretch with puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Clear color helps to monitor trash, sort recycled material, and collect linens. Each bag is designed to provide a superb fit into 12 to 16 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 50 bags each for a total of 250 bags per case.
✓ Star-sealed bottom distributes weight evenly and creates a seal up to 8x stronger
✓ Easily retrievable from a distinctive clam-shell box
Global Industrial Medium-Duty Clear Trash Bags hold light to medium trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low Density Polyethylene (LLDPE) resins, the bag's 0.69 Mil thickness offers an excellent balance of stretch with puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Clear color helps to monitor trash, sort recycled material, and collect linens. Each bag is designed to provide a superb fit into 12 to 16 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 50 bags each for a total of 250 bags per case.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 32 in |
| Weight Capacity | 55 lbs |
| Thickness | 0.69 mil |
Product Details
| Type | Medium Duty |
| Color | Clear |
| Application | Sharp Objects, Heavy Refuse |
| Closure | None |
| Capacity | 12 - 16 gal |
| Material | LLDPE |
| Package Quantity | 250 |
| Manufacturers Part Number | 732322 |
| Brand | Global Industrial |