Heavy duty reinforced 12 gauge steel shelves have 2000 lbs capacity and are enclosed on three sides to help protect and store your items. Solid steel sided shelving provides a clean and uniform look. 2" x 2" x 3/16" corner angles have footpads with anchor hole. 72" overall height with 3-1/2" bottom shelf clearance. 3 center shelves with 15" clearance between shelves. All-welded costruction is built to last. Durable powder coated gray finish.
Little Giant® 5 Shelf, Heavy-Duty Welded Steel Closed Shelving, 32"W x 18"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,259.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 18 in |
| Height | 72 in |
| Gauge | 12 ga |
Product Details
| Type | Starter Unit |
| Shelf Capacity | 2000 lbs |
| Color | Gray |
| Style | Closed Shelving |
| Country of Origin | USA |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | 5SE-1832-72 |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year Limited |