Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154450

MPN #: WST2-3684-36

Little Giant® Heavy Duty Welded Workbench, 84 x 36", Lower Shelf, Steel Square Edge

Product Description
Heavy-duty, all-welded steel workbench is built to last in the most demanding applications.

Features:
  • 84"W x 36"D Top Size
  • 3000 lbs. Capacity
  • 12 gauge steel top
  • Lower Shelf
  • Corner gussets for additional reinforcement
  • Footpads feature a 5/8" hole for mounting to the floor
  • Gray powder coated finish
  • All-welded and ready for immediate use
  • Fixed height: 36" OAH
  • Legs and lower braces are 1-1/2" x 1-1/2" x 3/16" thick angle iron
  • Legs have footpads with 5/8" hole for mounting to the floor


PRICE
$879.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
879.00
Buy 6 units - 11 units
829.00Save $50.00 (6%)
Buy 12+ units
809.00Save $70.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Depth36 in
Height36 in
Weight Capacity3000 lbs
Weight224 lbs
Nominal Height36 in

Product Details

Assembly RequiredNo
PowerNo
TypeOpen Base Workbench
ColorGray
StyleShelf
Duty RatingHeavy Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberWST2-3684-36
Top MaterialSteel
BrandLittle Giant