SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy A14203 - Heavy-weight Aluminum Roast Pan, 14 x 20

Alegacy A14203 - Heavy-weight Aluminum Roast Pan, 14 x 20

Item #: WBB300015

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco ALRP-1826H Bake/Roast Pan w/Drop Handle - Pkg Qty 3

Winco ALRP-1826H Bake/Roast Pan w/Drop Handle - Pkg Qty 3

Alegacy 5480 - Aluminum Bake & Roast Pan - Pkg Qty 12

Alegacy 5480 - Aluminum Bake & Roast Pan - Pkg Qty 12

Winco ALRP-1826 Bake/Roast Pan w/o Handle - Pkg Qty 3

Winco ALRP-1826 Bake/Roast Pan w/o Handle - Pkg Qty 3

Winco ALRP-1824L Roast Pan - Pkg Qty 2

Winco ALRP-1824L Roast Pan - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Heavy-weight Aluminum Roast Pan - 14 x 20

Heavy weight aluminum roasting pans. The pan has a 3" side wall to retain food juices. Square loop handle for ease of handling.

Weights & Dimensions

  • Depth 3-1/2 in
  • Width 20 in
  • Length 14 in

Product Details

  • Package Quantity 1
  • Brand Alegacy
  • Description Roast Pan
  • Material Aluminum
  • Manufacturers Part Number A14203
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy A14203 - Heavy-weight Aluminum Roast Pan, 14 x 20

Alegacy A14203 - Heavy-weight Aluminum Roast Pan, 14 x 20

Item #: WBB300015

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant