Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 3' x 60" Walnut

Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 3' x 60" Walnut

Item #: WB238096BN

(4)

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 4' x 6' Black

Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 4' x 6' Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 10' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 10' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Alera® Reception Guest Chair (Unassembled) - Leather - Black

Alera® Reception Guest Chair (Unassembled) - Leather - Black

Free Shipping

Heavyweight Entrance Matting
Heavy-duty, reinforced matting scrapes debris from shoes and withstands heavy commercial traffic. Double border edge traps dirt and water to protect floors and prevent slipping. Made from a rugged, fast drying blended fiber to dry quickly, resist fading and stains, and last for years indoors. It's backed with a reinforcing heavy-duty rubber to grip floors without creeping. Entrance matting measures 3/8" thick.

Weights & Dimensions

  • Width 3 ft
  • Length 5 ft
  • Thickness 3/8 in
  • Weight 20 lbs

Product Details

  • Pattern Waffle
  • Traffic Waffle
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene
  • Border Color Family Brown
  • Brand Apache Mills
  • Series Absorba™
  • Manufacturers Part Number 78880140330000500
  • Color Family Brown
  • Backing Material Rubber
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 23, 2013

    Heavyweight Indoor Entrance Mat
    Your review:
    Well worth the money. Easy to maintain, tough and stands up to heavy use. I recommend this product.
  • Reviewer: Anonymous

    Date: February 22, 2012

    Heavyweight indoor entrance mat
    Your review:
    Great value for the price.
  • Reviewer: Anonymous

    Date: September 09, 2011

    Teacher
    Your review:
    The rugs are very attractive, color is great.The one negative comment/ shows all the dirt.
  • Reviewer: Anonymous

    Date: August 15, 2011

    Better mat for less
    Your review:
    We are happy with our mats and feel they are an excellent mat for less than we have paid elsewhere. Really attractive and thick.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this come 36 x 48?

    Question Asked By: Eileen, November 08, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, yes this model can be customized to 36 x 48. Simply visit this page and enter the correct mat dimensions. http://www.globalindustrial.com/p/janitorial-maintenance/mats-carpets/entrance-floor/heavyweight-indoor-entrance-mat-3-8-thick-36-w-cut-length-up-to-60-brown. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 3' x 60" Walnut

Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 3' x 60" Walnut

Item #: WB238096BN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 3' x 60" Walnut
    Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 3' x 60" Walnut
    Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 3' x 60" Walnut
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant