x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 4' x Up to 60' Black

Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 4' x Up to 60' Black

Item #: WB239204BK

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price is $16.25 per foot length.

Qty Length Width Price

ft. Max is 60 feet.

4 ft 16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Heavyweight Entrance Matting
Heavy-duty, reinforced matting scrapes debris from shoes and withstands heavy commercial traffic. Double border edge traps dirt and water to protect floors and prevent slipping. Made from a rugged, fast drying blended fiber to dry quickly, resist fading and stains, and last for years indoors. It's backed with a reinforcing heavy-duty rubber to grip floors without creeping. Entrance matting measures 3/8" thick.

Cut Length up to 720"; price is per linear foot (Minimum Length 2' Ft.). For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
All custom cut mats are non returnable and non cancellable.

Note: 36"W mats are seamed with adhesive every 5' in length; 48"W mats are seamed every 6' in length. The dual rib border on one side of each mat is cut off and refinished to create extended cut lengths.

  • LENGTH INCHES 12 To 720
  • LENGTH FEET 1 To 60
  • WIDTH INCHES 48
  • WIDTH FEET 4
  • COLOR FINISH Black
  • BACKING MATERIAL Rubber
  • BORDER COLOR Black
  • BRAND Apache Mills
  • DESCRIPTION Indoor Entrance Mat
  • MANUFACTURERS PART NUMBER 7888019074
  • MODEL 239204BK
  • SURFACE Polypropylene
  • THICKNESS INCHES 3/8
  • TYPE Cut Length/Min. 1 Ft., Max. 60 Ft.
  • PRODUCT BRAND Absorba™
  • PATTERN Waffle
  • REFERENCE # 78-880
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 19, 2013

    Entrance Mat
    Your review:
    Great fit to our entryway, only concern was the color, it is too dark to match our existing carpet.
  • Reviewer: Anonymous

    Date: June 30, 2012

    Entrance Mat
    Your review:
    This mat was cut to our need and so far has provided us with what was needed at the entrance to our Family Life Center. This product and the quick shipping is highly recommended
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 4' x Up to 60' Black

Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 4' x Up to 60' Black

Item #: WB239204BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 4' x Up to 60' Black
    Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 4' x Up to 60' Black
    Apache Mills Absorba™ Indoor Entrance Mat 3/8" Thick 4' x Up to 60' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant