Apache Mills Absorba Indoor Entrance Mat 3/8" Thick 4' x 6' Gray
|
Questions & Answers (0)
Product Description
Heavyweight Entrance Matting
Heavy-duty, reinforced matting scrapes debris from shoes and withstands heavy commercial traffic. Double border edge traps dirt and water to protect floors and prevent slipping. Made from a rugged, fast drying blended fiber to dry quickly, resist fading and stains, and last for years indoors. It's backed with a reinforcing heavy-duty rubber to grip floors without creeping. Entrance matting measures 3/8" thick.
Note: 36"W mats are seamed with adhesive every 5' in length; 48"W mats are seamed every 6' in length. The dual rib border on one side of each mat is cut off and refinished to create extended cut lengths.
Heavy-duty, reinforced matting scrapes debris from shoes and withstands heavy commercial traffic. Double border edge traps dirt and water to protect floors and prevent slipping. Made from a rugged, fast drying blended fiber to dry quickly, resist fading and stains, and last for years indoors. It's backed with a reinforcing heavy-duty rubber to grip floors without creeping. Entrance matting measures 3/8" thick.
Note: 36"W mats are seamed with adhesive every 5' in length; 48"W mats are seamed every 6' in length. The dual rib border on one side of each mat is cut off and refinished to create extended cut lengths.
PRICE
$90.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 4 ft |
| Weight | 31 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Gray |
| Surface Material | Polypropylene |
| Series | Absorba |
| Border Color Family | Gray |
| Backing Material | Rubber |
| Pattern | Waffle |
| Modular | No |
| Manufacturers Part Number | 78880170740000600 |
| Indoor/Outdoor | Indoor |
| Traffic | Heavy Duty |
| Brand | Apache Mills |
Compliance & Certifications
| Environmental Conditions | Home & Office |