Cutlery made from rigid polystyrene material is great for use with firm foods such as vegetables, fruits, meats and other hearty dishes. The heavyweight, polystyrene cutlery is a nice option for high-end takeout, catering, outdoor gatherings and events. The substantial and sturdy design remains in-tact during use. Neutral color fits a wide variety of occasions and cuisines.
Boardwalk® Heavyweight Polystyrene Cutlery, Soup Spoon, White, 1000/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-11/16 in |
Product Details
| Made in the USA | No |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | BWKSOUPHWPSWH |
| Grade | Heavyweight |
| Brand | Boardwalk |