Ideal for drivers or delivery personnel where use of a full coverage traction aid may hinder driving capabilities; Our product is specially formulated with 100% natural rubber, providing maximum flexibility and durability in extreme conditions. 4 tungsten carbide Ice Diamond spikes, along with the bi-directional tread, provides powerful traction with maximum grip for an optimal performance.Convenient hook and strap design with an adjustment system provides a quick and secure fit on a wide variety of footwear; The flip-up position allows the operator to avoid damaging sensitive surfaces by removing the spikes from surface contact.
Due North Heel Traction Aid with 4 Tungsten Carbide Spikes with Bi-Directional Tread
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | One Size |
Product Details
| Type | Traction Aid with 4 Tungsten Carbide Spikes |
| Color | Black |
| Application | Traction Aid |
| Series | Heel Traction Aid |
| Midsole Material | Rubber/Tungsten Carbide |
| Closure Type | Pull-On |
| Material | Rubber/Tungsten Carbide |
| Description | Heel Traction Aid |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Footwear Coverage Style | Heel |
| Manufacturers Part Number | V3550470-O/S |
| Primary Use | Cold Weather Protection |
| Traction Material | Tungsten Carbide |
| Brand | Due North |