Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Hefty® Easy Grip Disposable Plastic Party Cups, 18 oz, Red, 50/Pack

Hefty® Easy Grip Disposable Plastic Party Cups, 18 oz, Red, 50/Pack

Item #: WBB1223706

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Scott Perforated Kitchen Towel Rolls,11" X 8.78", White, 20 Rolls/Case - KIM41482

Scott Perforated Kitchen Towel Rolls,11" X 8.78", White, 20 Rolls/Case - KIM41482

Boardwalk Translucent Plastic Cold Cups, 9 oz., 2500/Pack

Boardwalk Translucent Plastic Cold Cups, 9 oz., 2500/Pack

SOLO® Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag

SOLO® Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Comet® Cleaner with Bleach, 32 oz. Trigger Spray Bottle, 8 Bottles - 02287

Comet® Cleaner with Bleach, 32 oz. Trigger Spray Bottle, 8 Bottles - 02287

Fabuloso® All-Purpose Cleaner, Lavender, 22 Oz. Bottle, 12 Bottles - 53063

Fabuloso® All-Purpose Cleaner, Lavender, 22 Oz. Bottle, 12 Bottles - 53063

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Duracell® Coppertop®  C Batteries W/ Duralock Power Preserve™ - Pkg Qty 12

Duracell® Coppertop® C Batteries W/ Duralock Power Preserve™ - Pkg Qty 12

Hefty® Easy Grip Disposable Plastic Party Cups, 18 oz, Red, 50/Pack

Ideal for serving cold beverages at office, home or special events. Solid-colored plastic brightens any occasion. Textured sides provide a slip-resistant grip. Perfect for adults and kids. Cup Type: Cold; Capacity: 18 oz; Material(s): Plastic.


This product arrives to most customers in 2-3 business days.

Product Details

  • Type Cold Beverage Cups
  • Brand Hefty
  • Package Quantity 50
  • Description Easy Grip Disposable Plastic Party Cups
  • Capacity 16 oz
  • Manufacturers Part Number PAC C21807
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hefty® Easy Grip Disposable Plastic Party Cups, 18 oz, Red, 50/Pack

Hefty® Easy Grip Disposable Plastic Party Cups, 18 oz, Red, 50/Pack

Item #: WBB1223706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hefty® Easy Grip Disposable Plastic Party Cups, 18 oz, Red, 50/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant