The HELIXX™ 0.7 cu yd stainless steel hopper spreader is right sized for today's most popular half-ton and light-duty trucks. Like the full-sized HELIXX units, this model provides excellent material flow, but in a more compact size that's better suited to handle smaller spaces and jobs.
SnowEx Helixx Hopper Spreader .70 Cubic Yard, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9,109.80
This product will be restocked by Sep 01, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 81 |
| Width | 42-3/4 in |
| Height | 45 in |
| Weight Capacity | 1500 lbs |
| Weight | 337 lbs |
| Spread Width | 30 ft |
Product Details
| Assembly Required | No |
| Power | 12 Volt Motor |
| Type | Truck Slide-In Spreader |
| Mechanism | Electric |
| Color | Gray |
| Spreader Type | Tailgate |
| Auger Style | 6-1/4" Shaftless Auger-Steel |
| Spinner Type | 12" Poly |
| Capacity | 0.7 cu yd |
| Voltage | 12 V |
| Control | Digital Hand Control |
| Material | Steel |
| Manufacturers Part Number | 12140-1 |
| Spreading Material | Rock Salt, Ice Melt, Sand or 50/50 Salt/Sand |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |