Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB385202

MPN #: 891M-MB-W

Heritage Display Case Danish Walnut, Mirror Back 48"W x 18"D x 70"H

|
Questions & Answers (0)
PRICE
$2,893.00
Usually ships in 50 to 53 days
The traditional good looks and solid construction of The Heritage Series make our oak or hardwood frame cases the most popular in the Waddell line. With their classic styling, Heritage Series cases will stand the test of time as well as they stand up to school environments.

  • Solid oak or hardwood frame
  • Sliding tempered glass doors
  • Built-in locks and levelers
  • Optional cornice/lighting fixture
  • Includes 10" H base & four 14" deep half shelves with brackets