HERSHEY'S KISSES and HUGS Chocolate Candy Assortment, 15.6 oz, 3 Pack
Write a Review
|
Questions & Answers (0)
Product Description
You ll love the delectable combination of HERSHEY'S Milk Chocolate hugged by white crEme, paired with classic KISSES Milk Chocolates. These candies make great party favors and table displays, and delicious additions when baking your favorite cookies.
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 Pack |
Product Details
| Type | Candy |
| Kosher | Yes |
| Flavor | Chocolate |
| Package Type | Bag |
| Description | Hershey's Kisses And Hugs Chocolate Candy Assortment |
| Manufacturers Part Number | 246-00405 |
| Gluten Free | No |
| Brand | Hershey's |
Compliance & Certifications
| Certifications | Contains Nuts; Kosher Certified |