- Precision NC Machined : Bit tips are CNC machined for excellent fit in the fastener recess and reduced camout
- Solid One-Piece Construction : One piece construction maximizes torque and durability when used with impact tools
- S2 Modified Shock-Resistant Steel : Made from S2 modified shock resistant steel for professional performance and durability
- 7/16" Hex Shank Bits
Vega Hex 17mm, 1/2" Sq. Dr Socket Bit x 4", 7/16” Hex Shank Bit, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Size | 17 in |
Product Details
| Type | Socket Bit |
| Drive | 1/2 |
| Finish | Manganese Phosphate, Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Square Drive Socket Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 3H716H170M-35 |
| Tip Type | Hex |
| Brand | Vega |