Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206946

MPN #: 390H190A

Vega Hex 19mm Power Bit, 7/16 Hex Shank x 3-1/2", S2 Steel, Gunmetal Gray

Product Description
Hex 19mm Power Bit x 3-1/2 inch - 7/16 Hex Shank

Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Precision controlled heat treatment for extreme durability and wear protection


PRICE
$22.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2
Size19 in

Product Details

TypePower Bit
Drive7/16
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionHex Power Bit
Shank TypeHex
Manufacturers Part Number390H190A
Tip TypeHex
BrandVega