Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206557

MPN #: 170H030A

Vega Hex 3mm Power Bit x 2-3/4", S2 Steel, Gunmetal Gray

Product Description
Hex 3mm Power Bit x 2-3/4 inch

Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Precision controlled heat treatment for extreme durability and wear protection


PRICE
$1.66

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4
Size2 in

Product Details

TypePower Bit
Drive1/4
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionHex Power Bit
Shank TypeHex
Manufacturers Part Number170H030A
Tip TypeHex
BrandVega