Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3208031

MPN #: 2H716H050M-35

Vega Hex 5mm, 3/8" Sq. Dr Socket Bit x 4", 7/16” Hex Shank Bit, S2 Steel, Gunmetal Gray

Product Description
Features:
  • Precision NC Machined : Bit tips are CNC machined for excellent fit in the fastener recess and reduced camout
  • Solid One-Piece Construction : One piece construction maximizes torque and durability when used with impact tools
  • S2 Modified Shock-Resistant Steel : Made from S2 modified shock resistant steel for professional performance and durability
  • 7/16" Hex Shank Bits


PRICE
$18.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Size5 in

Product Details

TypeSocket Bit
Drive3/8
FinishManganese Phosphate, Gunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionHex Square Drive Socket Bits
Shank TypeHex
Manufacturers Part Number2H716H050M-35
Tip TypeHex
BrandVega