Hex Bit Set, Metric, 3/8" Drive, 7 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Hex Bit Set, Metric, 3/8" Drive, 7 Pieces
Seven-piece Allen hex set is manufactured from heat-treated chrome vanadium steel for wear in professional, rugged environments. Set includes 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm sizes All are 3/8" drive. Laser engraved for quick identification.
Seven-piece Allen hex set is manufactured from heat-treated chrome vanadium steel for wear in professional, rugged environments. Set includes 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm sizes All are 3/8" drive. Laser engraved for quick identification.
PRICE
$34.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | Various in |
Product Details
| Type | Metric Set |
| Number of Pieces | 7 |
| Material | Chrome Vanadium Steel |
| Manufacturers Part Number | KTI-27970 |
| Tip Type | Hex |
| Brand | K-Tool International |