Stainless Steel Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from 304 stainless steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Stainless Steel Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping.
L.H.Dottie® Hex Head Lag Screw, Stainless Steel, 5/16" x 3-1/2", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Size | 5/16 |
| Head | Hex |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | 304 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Hex Head Lag Screw |
| Manufacturers Part Number | LAGS516312 |
| Brand | L.H.Dottie |