Special Features:
- Grade 5 Medium Strength
- General Purpose
Weights & Dimensions
| Width | 0.562 - 0.551 |
| Size | 3/8-16 |
| Thread | 16 in |
| Unit of Measurement | Inch ( Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Description | Hex Nut |
| Manufacturers Part Number | 5HN38 |
| Grade | Grade 5 |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | RoHS Compliant, ASME B1.1 - 2003 (R2008), ASME B18.2.2-2015 |