Hallowell Hi-Tech Closed Style Metal Shelving, 6 Shelves, 500 lb. Cap, 36"W x 12"D x 87"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hallowell® Hi-Tech® Shelving is specially designed for fast and easy assembly and installation. Available in open and closed styles with medium, heavy and extra heavy duty shelves to meet your specific shelving capacity requirements. Made up of Cold Rolled Sheet Steel. It has 6 Adjustable Shelves. Formed with two ribs along the horizontal front and rear edge and are stamped on the top left corner for identification. Class 0 shelves are fabricated from cold rolled sheet steel and have roll formed rectangular tubular shaped front and rear edges with return bends resistance welded to the under side of shelf. Welds are spaced 3" on center to provide maximum strength. Sides are triple flanged to form a channel.
All four corners are lapped and resistance welded to provide a rigid corner and add extra strength to the shelf. Top surface shall be punched for attaching ShelfDividers from left to right on 1-1/2"centers, front and back, for 36" wide x 12", 15", 18" and 24" deepShelves. All other sizes are punched on 3" centers. Front and rear surfaces are punched for attachingaccessories. Tubular front edge is designed to protect against impact loads. Used for uniformlydistributed loads up to 400 pounds.
All four corners are lapped and resistance welded to provide a rigid corner and add extra strength to the shelf. Top surface shall be punched for attaching ShelfDividers from left to right on 1-1/2"centers, front and back, for 36" wide x 12", 15", 18" and 24" deepShelves. All other sizes are punched on 3" centers. Front and rear surfaces are punched for attachingaccessories. Tubular front edge is designed to protect against impact loads. Used for uniformlydistributed loads up to 400 pounds.
PRICE
$309.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 87 in |
| Weight | 86.6 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Solid Deck |
| Shelf Capacity | 500 lbs |
| Style | Closed Shelving |
| Country of Origin | USA |
| Number of Shelves | 6 |
| Unit Type | Closed |
| Shelf Material | Steel |
| Brand | Hallowell |