Hallowell®, 18 Ga, Solid Steel Shelf, 36"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Replacement shelf for Hallowell® Extra Heavy Duty Hi-Tech® industrial clip shelving unit. Made from cold rolled steel. Finished with powder coat paint. Color is Dark Gray.
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 1-1/4 in |
| Weight | 17.1 lbs |
| Gauge | 18 ga |
Product Details
| Assembly Required | Yes |
| Shelf Type | Clip |
| Shelf Capacity | 1250 lbs |
| Color | Gray |
| Accessory Type | Additional Shelf |
| Country of Origin | USA |
| Material | Steel |
| Manufacturers Part Number | 5139-3624HG |
| Shelf Style | Solid Shelf |
| Brand | Hallowell |
Warranty
| Warranty | 1 Year Limited |