Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3143299

MPN #: A5711-24HG

Hallowell Hi-Tech Open Style Metal Shelving, 6 Shelves, 500 lb. Cap., 48"W x 24"D x 87"H, Dark Gray

Product Description
Hallowell® Hi-Tech® Shelving is specially designed for fast and easy assembly and installation. Available in open and closed styles with medium, heavy and extra heavy duty shelves to meet your specific shelving capacity requirements. Made up of Cold Rolled Sheet Steel. 6 Adjustable Shelves. Formed with two ribs along the horizontal front and rear edge and are stamped on the top left corner for identification. Class 0 shelves are fabricated from cold rolled sheet steel and have roll formed rectangular tubular shaped front and rear edges with return bends resistance welded to the under side of shelf. Welds are spaced 3" on center to provide maximum strength. Sides are triple flanged to form a channel. All four corners are lapped and resistance welded to provide a rigid corner and add extra strength to the shelf. Top surface shall be punched for attaching Shelf Dividers from left to right on 1-1/2"centers, front and back, for 36" wide x 12", 15", 18" and 24" deep shelves. All other sizes are punched on 3" centers. Front and rear surfaces are punched for attaching accessories. Tubular front edge is designed to protect against impact loads. Used for uniformly distributed loads up to 400 pounds.

PRICE
$435.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height87 in
Weight126.7 lbs
Gauge14 ga

Product Details

Assembly RequiredYes
TypeAdd On Unit
Shelf TypeSolid Deck
Shelf Capacity500 lbs
StyleOpen Shelving
Country of OriginUSA
Number of Shelves6
Unit TypeOpen Style with Sway Braces
Shelf MaterialSteel