Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200686

MPN #: US768YBRXXL

Portwest® Hi-Vis 5-In-1 Contrast Executive Jacket, ANSI Class 3, 2XL, Yellow/Black

Product Description
An innovative style adaptable for multiple uses. Outer jacket contains two useful large patch pockets with hook and loop closures and a concealed hood, whilst the inner jacket has detachable fleece sleeves, 2 roomy side pockets and has full EN ISO 20471, ANSI/ISEA 107 Type R Class 3 certification. Jacket can be worn five ways for multi use Detachable inner jacket for added versatility in all weather conditions

Features:
  • Waterproof with sealed seams preventing water penetration
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
  • Lining Fabric : 100% Polyester Mesh 60g
  • Additional Lining Fabric Info : Outer Jacket: 100% Polyester Mesh 2oz; Inner Jacket: 100% Polyester Fleece 8.5oz
  • Removeable Lining : 100% Polyester Fleece 280g


PRICE
$119.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Rain Jacket
ClassANSI Class 3
ColorYellow/Black
Style5-In-1 Contrast
Closure TypeZipper and Snap
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionHi-Vis 5-In-1 Contrast Executive Jacket
Manufacturers Part NumberUS768YBRXXL
WaterproofYes
BrandPortwest