Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201272

MPN #: S488YBR4XL

Portwest® Hi-Vis Breathable Contrast Rain Bib Overall, ANSI Class E, 4XL, Yellow/Black

Product Description
A garment designed to be completely practical and safe, the Contrast Bib and Brace protects the lower body and chest against wet conditions whilst ensuring safety. Waterproof and breathable with sealed seams to prevent water penetration Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface Back patch pocket Double rule pocket.

Features:
  • Adjustable side opening for added flexibility
  • Stud adjustable hems for a secure fit
  • Adjustable straps for a secure fit
  • Ergonomic quick release buckle
  • Multiple utility pockets providing ample storage
  • Side pockets
  • Elasticated back panel
  • Contrast panels for protection against dirt
  • Reflective tape for increased visibility
  • Durable, breathable, windproof and water resistant fabric
  • 7 pockets for ample storage
  • Phone pocket
  • Certified to EN ISO 20471 after 50x washes
  • Shell Fabric : 300D Breathable: 100% Polyester 300D Oxford, Stain Resistant Finish, Double PU Coated 190g


PRICE
$60.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeHigh Visibility Rain Overalls
ClassANSI Class E
ColorYellow/Black
Number of Pockets7
StyleWaterproof
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionHi-Vis Rain Bib Overall
Manufacturers Part NumberS488YBR4XL
WaterproofYes
BrandPortwest