Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200807

MPN #: UH445YER6XL

Portwest® Hi-Vis Classic 48" Rain Coat, ANSI Class 3, 6XL, Yellow

Product Description
Cleverly designed with an extra long length of 122cm, this coat ensures total protection in adverse weather conditions and offers exceptional value for money. This lightweight coat features a pack-away hood, stud and zip storm flap, large pockets for ample storage, a radio loop and a badge holder. Waterproof with sealed seams preventing water penetration Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface Extra protection against the cold with an extended 48" back Inner elasticated cuff

Features:
  • CE certified
  • 2 side zip pockets for secure storage
  • Badge holder for easy clipping of your ID card
  • Inner elasticated cuff
  • 50+ UPF rated fabric to block 98% of UV rays
  • Taped seams to provide additional protection
  • Reflective tape for increased visibility
  • Radio loop for easy clipping of a radio
  • REACH compliant PVC coating
  • Shell Fabric : 190T: 100% Polyester, Plain Weave, PVC coated 200g
  • Additional Lining Fabric Info : Yoke Only: 100% Polyester Mesh, 2oz


PRICE
$53.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6XL

Product Details

TypeHigh Visibility Rain Coat
ClassANSI Class 3
ColorYellow
Number of Pockets2
StyleClassic
Closure TypeZipper and Snap
MaterialPolyester
DescriptionHi-Vis Rain Coat
Package Quantity1
GenderUnisex
Manufacturers Part NumberUH445YER6XL
WaterproofYes
BrandPortwest