Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200832

MPN #: UH446YBRL

Portwest® Hi-Vis Contrast Panel 48" Rain Coat, ANSI Class 3, L, Yellow/Black

Product Description
Designed with an extra long length of 48" to keep the wearer visible, safe and dry in foul weather conditions. This lightweight stylish two tone jacket features a pack-away hood for easy access, large pockets for ample storage and vented back yoke and eyelets for ventilation. Waterproof with sealed seams preventing water penetration Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface Extra protection against the cold with an extended 48" back Pack away hood for added functionality

Features:
  • CE certified
  • Taped seams to provide additional protection
  • Pack away hood for added functionality
  • 2 pockets for secure storage
  • 50+ UPF rated fabric to block 98% of UV rays
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Radio loop for easy clipping of a radio
  • REACH compliant PVC coating
  • Shell Fabric : 190T: 100% Polyester, Plain Weave, PVC coated 200g
  • Additional Lining Fabric Info : Yoke Only: 100% Polyester Mesh, 2oz


PRICE
$56.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeHigh Visibility Rain Coat
ClassANSI Class 3
ColorYellow/Black
Number of Pockets2
StyleWaterproof
Closure TypeZipper and Snap
MaterialPolyester
DescriptionHi-Vis Contrast Panel Rain Coat
Package Quantity1
GenderUnisex
Manufacturers Part NumberUH446YBRL
WaterproofYes
BrandPortwest