This lightweight and extremely waterproof pants boasts a multitude of useful features including pass through pockets, extra-long side leg zippers for ease of taking on and off. It also features an adjustable snap hem and is a practical choice for keeping wind and rain out, Waterproof with sealed seams preventing water penetration extremely water resistant PFAS free Texpel Splash Eco fabric finish, water beads away from fabric surface quick and easy pass through pocket Side zipper leg opening for easy access
Features:- 50+ UPF rated fabric to block 98% of UV rays
- Taped seams to provide additional protection
- Reflective tape for increased visibility
- Fully elasticated waistband for ultimate wearer comfort
- Contrast panels for protection against dirt
- Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g