Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201167

MPN #: H447YER4XL

Portwest® Hi-Vis Contrast Tape Rain Pants, 4XL, Yellow

Product Description
Like the Hi-Vis Contrast Tape Rain Jacket, our Hi-Vis Rain Pants are lightweight and extremely practical. They can be layered over the wearer's own trousers for complete waterproof protection.

Features:
  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Fully elasticated waistband for ultimate wearer comfort
  • Stud adjustable hems for a secure fit
  • Twin-stitched seams for extra durability
  • Reflective tape for increased visibility
  • REACH compliant PVC coating
  • 40 UPF rated fabric to block 98% of UV rays
  • Shell Fabric : 190T: 100% Polyester, Plain Weave, PVC coated 200g


PRICE
$27.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeRain Pants
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionHi-Vis Contrast Tape Rain Pants
ColorYellow
Manufacturers Part NumberH447YER4XL
Primary UseHigh Visibility
BrandPortwest