Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200634

MPN #: UH400YERXXXL

Portwest® Hi-Vis Contrast Tape Rain/Traffic Jacket, ANSI Class 3, 3XL, Yellow

Product Description
Designed to keep the wearer visible, safe and dry in foul weather conditions, the UH400 is extremely practical and waterproof. It offers exceptional value for money and can be perfectly matched with the H447 Hi-Vis Contrast Tape Rain Pants. This garment can be easily rolled up and stored when not in use.

Features:
  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • 2 pockets for secure storage
  • Drawcord hood and hem for a secure and comfortable fit
  • Inner elasticated cuff
  • Increased breathability with a vented back yoke
  • Bio motion tape pattern to improve recognition of human shape at distance
  • Reflective tape for increased visibility
  • Reach compliant PVC coating
  • 40 UPF rated fabric to block 98% of UV rays
  • ANSI Type R, Class 3
  • Shell Fabric : 190T: 100% Polyester, Plain Weave, PVC coated 200g
  • Additional Lining Fabric Info : Yoke Only: 100% Mesh, 60g


PRICE
$44.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeHigh Visibility Rain Jacket
ClassANSI Class 3
ColorYellow
Number of Pockets2
StyleContrast Tape
Closure TypeZipper
MaterialPolyester
DescriptionHi-Vis Contrast Tape Rain/Traffic Jacket
Package Quantity1
GenderUnisex
Manufacturers Part NumberUH400YERXXXL
WaterproofYes
BrandPortwest