Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201255

MPN #: S486YBRXXL

Portwest® Hi-Vis Contrast Traffic Rain Pants, 2XL, Yellow/Black

Product Description
These lightweight, extremely waterproof over-pants are a practical choice for keeping wind and rain out. Clever features include an elasticated waist, adjustable snap hem, two tone design and pass through pockets Waterproof with sealed seams preventing water penetration Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface Quick and easy pass through pocket Snap adjustable hems for a secure fit.

Features:
  • Contrast panels for protection against dirt
  • Reflective tape for increased visibility
  • 40+ UPF rated fabric to block 98% of UV rays
  • Certified to EN ISO 20471 after 50x washes
  • CE certified
  • Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g


_x000D_
PRICE
$30.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeRain Pants
MaterialPolyester
GenderUnisex
Package Quantity1
DescriptionContrast Rain Trousers
ColorYellow/Black
Manufacturers Part NumberS486YBRXXL
Primary UseHigh Visibility
BrandPortwest