Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200734

MPN #: PW360YBRXXL

Portwest® Hi-Vis Extreme Rain Jacket, ANSI Class 3, 2XL, Yellow/Black

Product Description
The PW3 Hi-Vis Extreme Rain Jacket is a highly waterproof and breathable jacket. Made from a durable 300D stretch oxford PU coated, stain resistant fabric, this jacket includes many outstanding features such as detachable ergonomically shaped hood, multiple pockets for secure storage, Waterproof front and underarm pit zippers for enhanced breathability. Its contemporary design and modern sporty fit combines style with performance. Waterproof and breathable with sealed seams to prevent water penetration Premium stain resistant finish repels oil, water and grime Internal pockets for safe storage Quick dry knitted cuff for a snug and comfortable fit

Features:
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Twin-stitched seams for extra durability
  • Easy grip pullers attached to all zips
  • Drawcord adjustable hem
  • Curved back hem for added protection
  • Hook and loop cuffs for a secure fit
  • Zipped chest pocket
  • 2 side zip pockets for secure storage
  • Internal pockets for safe storage
  • Chin guard with internal storm flap provides extra comfort
  • Durable, breathable, windproof and water resistant fabric
  • Heat applied segmented reflective tape for added visibility
  • 7 pockets for ample storage
  • Radio loops for easy clipping of a radio
  • Detachable ID pocket
  • Concealed phone pocket
  • Internal tablet pocket for safe storage
  • Concealed detachable hood
  • 40+ UPF rated fabric to block 98% of UV rays
  • Print access for corporate branding
  • Certified to EN ISO 20471 after 25x washes
  • CE certified
  • ANSI Type R, Class 3
  • Shell Fabric : Portwest® Extreme: 100% Polyester, 300D Stretch Oxford, stain resistant finish, PU Membrane 200g
  • Lining Fabric : 100% Polyester Mesh 60g


PRICE
$159.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Rain Jacket
ClassANSI Class 3
ColorYellow/Black
Number of Pockets7
StyleExtreme
Closure TypeZipper
MaterialPolyester
DescriptionHi-Vis Extreme Rain Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberPW360YBRXXL
WaterproofYes
BrandPortwest