Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2990542

MPN #: BSTJTRC2LGT

DRIFIRE® Hi-Vis Fire Resistant Control 2.0™ Short Sleeve Tee - Type R Class 2 (LGT)

Product Description
Our DRIFIRE FR Control™ is built to tackle both hot and cold temperatures. This flame resistant base layer offers the most advanced fabric technology allowing it to actively respond to varying conditions and assist in regulating to your body temperature.

Features:
  • Arc Rating: 4 cal/cm2
  • CAT 1
  • Fabric/Material: 5.5 oz. FR CONTROL 2.0™
  • Inherently flame resistant, FR protection will not wash/wear out
  • Segmented FR reflective trim
  • Proactively regulates skin temperature (+/- 3 degrees)
  • Odor control technology
  • Tagless shirt collar
  • Moisture-wicking and breathable
  • High stretch fabric for superior comfort
  • Reduces perspiration by as much as 34%
  • Also available without reflective trim
  • Made in the USA

Compliance:
  • Arc Rating: 4 cal/cm2
  • CAT 1
  • NFPA 70E
  • ANSI/ISEA 107 Type R Class 2
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL-T

Product Details

Arc Rating4 cal/cm²
TypeHi-Visibility Shirt
ColorYellow
SeriesDRIFIRE®
Material68% Modacrylic/29% Viscose/3% Spandex
DescriptionShort Sleeve Tee - Type R Class 2
Package Quantity1
GenderUnisex
Manufacturers Part NumberBSTJTRC2LGT
Primary UseFire Protection
Hazard Risk Category (HRC)1
Flame RetardantFR CONTROL 2.0™
BrandDRIFIRE

Compliance & Certifications

ANSI TypeType R Class 2
CertificationsFPA 70E, ANSI/ISEA 107 Type R Class 2, ASTM F1506, CSA Z462 (Canada)