Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3168255

MPN #: V1210170U-2XL

Pioneer® Hi-Vis Heated Safety Nano Bomber Jacket, ANSI Class 1, Black, 2XL

Product Description
High Visibility, Waterproof, 300D Nano Tech Heated Safety Bomber Jacket with Detachable Hood. This Jacket is 100% waterproof, windproof, has a removable hood with conceal pouch. Complete with silver StarTech reflective tape providing high-visibility. Made of 300 denier oxford polyester polyurethane coating and 120 GSM insulated material taffeta lining. The 3 panel Nano Technology heating element features 4 heat settings. Indicated by colored LEDs, for optimum comfort. A heat sensor is included to measure temperature and prevent over or under heating; Includes USB port to connect rechargeable power bank (power bank not included). This heavy duty coat can be worn as rain or snow work gear and has 2 lower slash zipper pockets. A cell phone pocket and inside chest pocket. The jacket also includes 2 radiophone clip straps, a full-front zipper, and elastic ribbed wrist cuffs and waist. Jacket comes in high visibility black with a black bottom to conceal soiling; Offers superior visibility and safety on the job, and is available in in men's sizes Small to 4XL. This heated bomber jacket meets ANSI/ISEA 107-15 Type O Class 1 requirements for low to medium risk workers, including crossing guards, survey crews, sidewalk workers, traffic control, and more. Since 1887, Pioneer® has grown a reputation for designing and building the highest-quality and most innovative protective and safety apparel. Using only the best and safest materials, componentry, and advanced sewing methods, Pioneer® continues to deliver on safety, durability, comfort and value for the professional worker. Pioneer® offers a complete selection of safety clothing including Hi-Viz gear, fame resistant wear, rainwear and much more. All our products are independently tested to meet and exceed all stated safety standards.

Features:
  • Double-stitched with heat-sealed seams prevents moisture from entering the garment
  • 1 lower inside zip pocket and lower check zip pocket
  • Exclusive StarTech style reflect tape provides unsurpassed visibility


PRICE
$135.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Bomber Jacket
ClassANSI Class 1, Type O
ColorBlack
Number of Pockets4
StyleBomber
Closure TypeZipper
Material300 Denier Oxford Polyester
Front ClosureZipper and Snap
DescriptionHigh Visibility Waterproof Heated Bomber Jacket
Package Quantity1
GenderUnisex
Manufacturers Part NumberV1210170U-2XL
WaterproofYes
Primary UseHigh Visibility
BrandPioneer

Compliance & Certifications

CertificationsANSI/ISEA 107-15 Type O Class 1