Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3232235

MPN #: V1210160U-2XL

Pioneer® Hi-Vis Heated Safety Nano Bomber Jacket, ANSI Class 3, Hi-Vis Yellow, 2XL

Product Description
High Visibility, Waterproof, 300D Nano Tech Heated Safety Bomber Jacket with Detachable Hood. This jacket is 100% waterproof, windproof, has a removable hood with conceal pouch. Complete with silver StarTech reflective tape for high-visibility. Made of 300 denier oxford polyester with polyurethane coating is 100% waterproof and 120 GSM insulated material with taffeta lining. This heated bomber jacket meets ANSI/ISEA 107-15 Class 3 Type P and R requirements for those working in dangerous settings where visibility is the highest priority, including EMS, construction, and traffic control. The heavy duty coat can be worn as rain or snow work gear and has 2 lower slash zipper pockets, both a cell phone pocket and an inside chest pocket. With 2 radiophone clip straps, a full-front zipper, and elastic ribbed wrist cuffs and waist. Jacket comes in high visibility yellow with a black bottom to conceal soiling; Offers superior visibility and safety on the job, and is available in in men's sizes Small to 4XL. Since 1887, Pioneer® has grown a reputation for designing and building the highest-quality and most innovative protective and safety apparel. Using only the best and safest materials, componentry, and advanced sewing methods, Pioneer® continues to deliver on safety, durability, comfort and value for the professional worker. Pioneer® offers a complete selection of safety clothing including Hi-Viz gear, fame resistant wear, rainwear and much more. All our products are independently tested to meet and exceed all stated safety standards.

Features:
  • 4 heat level settings provide optimum comfort
  • Includes USB port to connect rechargeable power bank (power bank not included)
  • Double-stitched with heat-sealed seams prevents moisture from entering the garment
  • 1 lower inside zip pocket and lower check zip pocket
  • 3 panel Nano Technology heating element
  • Exclusive StarTech style reflect tape provides unsurpassed visibility


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Bomber Jacket
ClassANSI Class 3, Type P and R
ColorYellow
Number of Pockets4
StyleBomber
Closure TypeZipper
Material300 Denier Oxford Polyester
Front ClosureZipper and Snap
DescriptionHigh Visibility Waterproof Heated Bomber Jacket
Package Quantity1
GenderUnisex
Manufacturers Part NumberV1210160U-2XL
WaterproofYes
Primary UseHigh Visibility
BrandPioneer

Compliance & Certifications

CertificationsANSI/ISEA 107-15 Type P and R Class 3