- ANSI Class E
- Durable Shell Infused With Dupont PTFE Fabric Protector
- Quilted Poly Lining Keeps You Warm
- Fully Adjustable Straps
- Zipper/Snap Bottom For Easy On/Off
Utility Pro Hi-Vis Lined Bib Overall, Class E, 3XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | High Visibility Overalls |
| Closure Type | Zipper and Snap |
| Material | PTFE Fabric |
| Package Quantity | 1 |
| Description | Hi-Vis Lined Bib Overall |
| Color | Yellow |
| Manufacturers Part Number | UHV500X-3X-Y |
| Number of Pockets | 4 |
| Brand | Utility Pro |