- ANSI Class 3 PTFE Fabric Stain Protection
- 100% Polyester
- Chest Pocket
- Machine Wash
- Extra Reflective Stripes
Utility Pro Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, XL, Lime
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 3 |
| Material | PTFE Fabric/100% Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Hi-Vis S/S Pocket T-Shirt |
| Color | Green |
| Manufacturers Part Number | UHV302-XL-Y |
| Number of Pockets | 1 |
| Primary Use | Heat Stress Protection |
| Brand | Utility Pro |