Tingley® Hi Vis Sweatshirt, Detachable Hood, Zipper Closure, 2 Pockets, Fl Lime, Large
Write a Review
|
Questions & Answers (0)
Product Description
ANSI/ISEA 107 Type R Class 3 compliant sweatshirt for high visibility. CSA Z96 Class 2 Level 2 compliant sweatshirt for high visibility. Detachable 3 panel double plied hood. 100% Polyester Fluorescent background material color for excellent daytime use.
PRICE
$59.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Size | L |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Reflective Tape | Yes |
| Material | Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Hi Vis Sweatshirt, Detachable Hood |
| Color | Green |
| Manufacturers Part Number | S78122C.LG |
| Number of Pockets | 2 |
| Brand | Tingley |