Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200516

MPN #: DX461YBRXXL

Portwest® Hi-Vis Winter Jacket, 4-Way Stretch, ANSI Type R Class 3, 2XL, Yellow/Black

Product Description
Fresh dynamic design combined with superior stretch breathable fabric make this the most desired hi-vis winter jacket on the market. Packed full of innovative features such as Hi-Vis-Tex Pro heat applied reflective tape, Texpel SOS stain and oil resistant finish, brushed micro fleece collar and articulated sleeves, this jacket is guaranteed to make the wearer look great while keeping them safe and comfortable no matter what the task. The superior 'Insulatex Lite' padded insulation gives perfect warmth without adding unnecessary weight., Waterproof with sealed seams preventing water penetration Premium waterproof and breathable fabric with mechanical stretch properties.

Features:
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • EN342 Protection against cold certified up to -40°C
  • InsulatexPro lining offers superior warmth without adding unnecessary weight
  • Vertical and horizontal hood adjustment for customizable fit
  • Drawcord adjustable hem
  • Dropped back hem for better coverage
  • Zipped chest pocket
  • Two lower pockets
  • Internal chest pocket
  • Hook and loop cuffs for a secure fit
  • Chin guard with internal storm flap provides extra comfort
  • No shoulder seams for maximum waterproof protection
  • Articulated darts for additional shaping
  • Heat applied segmented reflective tape for added visibility
  • 7 pockets for ample storage
  • Radio loop for easy clipping of a radio
  • Detachable ID pocket
  • Internal tablet pocket for safe storage
  • Phone pocket
  • Pack away detachable hood for convenience
  • Print access for corporate branding
  • 40+ UPF rated fabric to block 98% of UV rays
  • CE certified
  • Shell Fabric: Portwest Extreme Waterproof: 100% Polyester Stretch, 150D, PU Membrane 160g
  • Lining Fabric : 100% Polyester Stretch 75D Pongee 80g
  • Filling Fabric : InsulatexPro: 100% Polyester 160g


PRICE
$189.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Jacket
ClassClass 3
ColorYellow/Black
Number of Pockets7
StyleBreathable
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionHi-Vis Winter Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberDX461YBRXXL
WaterproofYes
Primary UseCold Weather Protection
BrandPortwest

Compliance & Certifications

CertificationsANSI/ISEA 107 Type R Class 3, EN ISO 20471 Class 3